Cablofil (Legrand) FASL450PG L Bracket Carbon Steel | Graybar Store
Cablofil (Legrand) - L Bracket Carbon Steel - FASL450PG
+ / - Hover over image to Zoom
Other Views

    L Bracket Carbon Steel

    Manufacturer: Cablofil (Legrand)
    Manufacturer #: FASL450PG
    SKU: 25069440
    Checking Pricing
    Dimensions:18 W x 20.8 L in
    Length:20.8 in.
    Use With:Installation of Cablofil Tray onto Walls
    Width (Inches):18
    Material Finish:Pre-Galvanized
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cablofil (Legrand)
    • Manufacturer # FASL450PG
    • Dimensions 18 W x 20.8 L in
    • UNSPSC 39131705
    • Length 20.8 in.
    • Material Finish Pre-Galvanized
    Product Overview:
    L Bracket, Carbon Steel, Pre-Galvanized, Dimensions: 18 W x 20.8 L in