Thomas and Betts L-8-40HS-0-M Catamount Cable Tie, 8.51 L x 0.14 in. W, Heat Stabilized Nylon 6.6, Black (1000) | Graybar Store
     
Thomas and Betts - Catamount Cable Tie, 8.51 L x 0.14 in. W, Heat Stabilized Nylon 6.6, Black (1000) - L-8-40HS-0-M
+ / - Hover over image to Zoom
Other Views

    Catamount Cable Tie, 8.51 L x 0.14 in. W, Heat Stabilized Nylon 6.6, Black (1000)

    Manufacturer: Thomas and Betts
    Manufacturer #: L-8-40HS-0-M
    SKU: 25565729
    $0.07
    Checking Pricing
         
    Bundle Diameter (Inches):2.00 in.
    Color:Black
    Duty Rating:Intermediate
    Length:8.51 in. L
    Tensile Strength (Pound):40
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # L-8-40HS-0-M
    • Color Black
    • UNSPSC 39121703
    • Bundle Diameter (Inches) 2.00 in.
    • Length 8.51 in. L
    Product Overview:
    Catamount Cable Tie, 8.51 L x 0.14 in. W, Max. Bundle Dia. 2.00 in., Tensile Strength 40 lb., Heat Stabilized Nylon 6.6, Black (1000)
    Cable Tie, Heat Stabilized Black Polyamide (Nylon 6.6) for Temperatures up to 105 Degrees Celsius (221 F), Weather and Ultraviolet Resistant for Indoor and Outdoor Applications, UL/EN/CSA62275 Type 2/21 Rated for AH-2 Plenum, Length of 216.15mm (8.51 Inch