Thomas and Betts L-7-50ID-9-C Catamount Identification Cable Tie, 7.656 L x 0.178 in. W, Nylon 6.6, Natural (100) | Graybar Store
     
Thomas and Betts - Catamount Identification Cable Tie, 7.656 L x 0.178 in. W, Nylon 6.6, Natural (100) - L-7-50ID-9-C
+ / - Hover over image to Zoom
Other Views

    Catamount Identification Cable Tie, 7.656 L x 0.178 in. W, Nylon 6.6, Natural (100)

    Manufacturer: Thomas and Betts
    Manufacturer #: L-7-50ID-9-C
    SKU: 96052819
    $0.32
    Checking Pricing
         
    Bundle Diameter (Inches):1.75 in.
    Color:Natural
    Length:7.656 in.
    Tensile Strength (Pound):50
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # L-7-50ID-9-C
    • Color Natural
    • UNSPSC 39121703
    • Bundle Diameter (Inches) 1.75 in.
    • Length 7.656 in.
    • Materials Nylon/Polyamide 6.6
    • Tensile Strength (Pound) 50
    • SKU Spec Sheet
      L-7-50ID-9-C Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Catamount Identification Cable Tie, 7.656 L x 0.178 in. W, Max. Bundle Dia. 1.75 in., Tensile Strength 50 lb., Nylon 6.6, Natural (100)
    Identification Cable Tie, Natural Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F) for Indoor Applications, Length of 194.46mm (7.656 Inches), Width of 4.52mm (0.178 Inches), Thickness of 1.34mm (0.053 Inches), Tensile Strength Rati