Thomas and Betts L-7-50-2-C Catamount Cable Tie, 7.435 L x 0.186 in. W, Nylon 6.6, Red (100) | Graybar Store
     
Thomas and Betts - Catamount Cable Tie, 7.435 L x 0.186 in. W, Nylon 6.6, Red (100) - L-7-50-2-C
+ / - Hover over image to Zoom
Other Views

    Catamount Cable Tie, 7.435 L x 0.186 in. W, Nylon 6.6, Red (100)

    Manufacturer: Thomas and Betts
    Manufacturer #: L-7-50-2-C
    SKU: 25072243
    $0.12
    Checking Pricing
         
    Bundle Diameter (Inches):1.75 in.
    Color:Red
    Duty Rating:Standard
    Length:7.435 in. L
    Tensile Strength (Pound):50
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # L-7-50-2-C
    • Color Red
    • UNSPSC 39121703
    • Bundle Diameter (Inches) 1.75 in.
    • Length 7.435 in. L
    Product Overview:
    Catamount Cable Tie, 7.435 L x 0.186 in. W, Max. Bundle Dia. 1.75 in., Tensile Strength 50 lb., Nylon 6.6, Red (100)
    Cable Tie, Red Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F) for Indoor Applications, UL/EN/CSA62275 Type 2/21S Rated for AH-2 Plenum and as a Flexible Cable and Conduit Support, Length of 188.85mm (7.435 Inches), Width of 4.73mm