Thomas and Betts L-5-40-9-C Catamount Cable Tie, 5.575 L x 0.14 in. W, Nylon 6.6, Natural (100) | Graybar Store
     
Thomas and Betts - Catamount Cable Tie, 5.575 L x 0.14 in. W, Nylon 6.6, Natural (100) - L-5-40-9-C
+ / - Hover over image to Zoom
Other Views

    Catamount Cable Tie, 5.575 L x 0.14 in. W, Nylon 6.6, Natural (100)

    Manufacturer: Thomas and Betts
    Manufacturer #: L-5-40-9-C
    SKU: 25809789
    $0.09
    Checking Pricing
         
    Color:Natural
    Duty Rating:Standard
    Length:5.575 in. L
    Tensile Strength (Pound):40
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # L-5-40-9-C
    • Color Natural
    • UNSPSC 39121703
    • Length 5.575 in. L
    • Materials Nylon/Polyamide 6.6
    • Tensile Strength (Pound) 40
    • Duty Rating Standard
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Catamount Cable Tie, 5.575 L x 0.14 in. W, Tensile Strength 40 lb., Nylon 6.6, Natural (100)
    Cable Tie, Natural Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F) for Indoor Applications, UL/EN/CSA62275 Type 2/21 Rated for AH-2 Plenum, Length of 141.605mm (5.575 Inches), Width of 3.56mm (0.14 Inches), Thickness of 1.13mm (0.0