Thomas and Betts L-5-30MH-9-M Catamount Integrated Mounting Hole Cable Tie, 5.92 L x 0.143 in. W, Nylon 6.6, Natural (1000) | Graybar Store
     
Thomas and Betts - Catamount Integrated Mounting Hole Cable Tie, 5.92 L x 0.143 in. W, Nylon 6.6, Natural (1000) - L-5-30MH-9-M
+ / - Hover over image to Zoom
Other Views

    Catamount Integrated Mounting Hole Cable Tie, 5.92 L x 0.143 in. W, Nylon 6.6, Natural (1000)

    Manufacturer: Thomas and Betts
    Manufacturer #: L-5-30MH-9-M
    SKU: 25234863
    $0.16
    Checking Pricing
         
    Bundle Diameter (Inches):1.25
    Color:Natural
    Length:5.85 in.
    Tensile Strength (Pound):30
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # L-5-30MH-9-M
    • Color Natural
    • UNSPSC 39121703
    • Bundle Diameter (Inches) 1.25
    • Length 5.85 in.
    • Materials Nylon/Polyamide 6.6
    • Tensile Strength (Pound) 30
    • SKU Spec Sheet
      L-5-30MH-9-M Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Catamount Integrated Mounting Hole Cable Tie, #8 Screw, 5.92 L x 0.143 in. W, Max. Bundle Dia. 1.25 in., Tensile Strength 30 lb., Nylon 6.6, Natural (1000)
    Intermediate, Integrated Mounting Hole Cable Tie, Natural Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F) for Indoor Applications, UL/EN/CSA62275 Type 2/21 Rated for AH-2 Plenum, Length of 150.36mm (5.92 Inches), Width of 3.63mm (0