Thomas and Betts L-5-30-3-C Catamount Cable Tie, 5.424 L x 0.13 in. W, Nylon 6.6, Orange (100) | Graybar Store
     
Thomas and Betts - Catamount Cable Tie, 5.424 L x 0.13 in. W, Nylon 6.6, Orange (100) - L-5-30-3-C
+ / - Hover over image to Zoom
Other Views

    Catamount Cable Tie, 5.424 L x 0.13 in. W, Nylon 6.6, Orange (100)

    Manufacturer: Thomas and Betts
    Manufacturer #: L-5-30-3-C
    SKU: 25272439
    $0.07
    Checking Pricing
         
    Bundle Diameter (Inches):1 1/4
    Color:Orange
    Duty Rating:Intermediate
    Length:5.6 in. L
    Tensile Strength (Pound):30
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # L-5-30-3-C
    • Color Orange
    • UNSPSC 39121703
    • Bundle Diameter (Inches) 1 1/4
    • Length 5.6 in. L
    Product Overview:
    Catamount Cable Tie, 5.424 L x 0.13 in. W, Max. Bundle Dia. 1.25 in., Tensile Strength 30 lb., Nylon 6.6, Orange (100)
    Intermediate Cable Tie, Orange Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F) for Indoor Applications, UL/EN/CSA62275 Type 2/21 Rated for AH-2 Plenum, Length of 137.76mm (5.424 Inches), Width of 3.30mm (0.13 Inches), Thickness of