Thomas and Betts L-400-C Cable Tie Installation Tool, 18 to 50 lb. Nylon Cable Ties | Graybar Store
     
Thomas and Betts - Cable Tie Installation Tool, 18 to 50 lb. Nylon Cable Ties - L-400-C
+ / - Hover over image to Zoom
Other Views

    Cable Tie Installation Tool, 18 to 50 lb. Nylon Cable Ties

    Manufacturer: Thomas and Betts
    Manufacturer #: L-400-C
    SKU: 25055248
    $60.87
    Checking Pricing
         
    Additional Features:Basic tensioning tool (twist-and-cut), intended for maintenance and small batch use.
    Capacity:18 to 50 lb. Cable Ties
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # L-400-C
    • Application Cable Tie installation
    • Type Heavy Duty Hand Tool
    • UNSPSC 27112410
    • Additional Features Basic tensioning tool (twist-and-cut), intended for maintenance and small batch use.
    • Brand Catamount
    • Capacity 18 to 50 lb. Cable Ties
    • Materials Plastic
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    Heavy duty cable tie installation tool is used with nylon cable ties 18 to 50 poounds and 0.094 to 0.184 inches wide.