Federal Signal L-240 General Alarm Siren 240V | Graybar Store
     
Federal Signal - General Alarm Siren 240V - L-240
+ / - Hover over image to Zoom
Other Views

    General Alarm Siren 240V

    Manufacturer: Federal Signal
    Manufacturer #: L-240
    SKU: 88095824
    $1,954.77
    Checking Pricing
         
    Quick Order:N
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Federal Signal
    • Manufacturer # L-240
    • UNSPSC 46171606
    Product Overview:
    General Alarm Siren 240V - Available with 120VAC/VDC and 240VAC/VDC universal motor, Produces 112dBa at 10 feet (122dBa at 1 meter), Rugged, durable and corrosion resistant, Maintenance free, Type 3R enclosure, CSA Certified
    General Alarm Siren 240V - Available with 120VAC/VDC and 240VAC/VDC universal motor, Produces 112dBa at 10 feet (122dBa at 1 meter), Rugged, durable and corrosion resistant, Maintenance free, Type 3R enclosure, CSA Certified