Thomas and Betts L-24-120-9-Q Catamount Cable Tie, 23.611 L x 0.30 in. W, Nylon 6.6, Natural (25) | Graybar Store
     
Thomas and Betts - Catamount Cable Tie, 23.611 L x 0.30 in. W, Nylon 6.6, Natural (25) - L-24-120-9-Q
+ / - Hover over image to Zoom
Other Views

    Catamount Cable Tie, 23.611 L x 0.30 in. W, Nylon 6.6, Natural (25)

    Manufacturer: Thomas and Betts
    Manufacturer #: L-24-120-9-Q
    SKU: 25141407
    $0.44
    Checking Pricing
         
    Bundle Diameter (Inches):7.00 in.
    Color:Natural
    Duty Rating:Heavy-Duty
    Length:23.611 in. L
    Tensile Strength (Pound):120
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # L-24-120-9-Q
    • Color Natural
    • UNSPSC 39121703
    • Bundle Diameter (Inches) 7.00 in.
    • Length 23.611 in. L
    Product Overview:
    Catamount Cable Tie, 23.611 L x 0.30 in. W, Max. Bundle Dia. 7.00 in., Tensile Strength 120 lb., Nylon 6.6, Natural (25)
    Heavy Duty Cable Tie, Natural Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F) for Indoor Applications, UL/EN/CSA62275 Type 2/21S Rated for AH-2 Plenum and as a Flexible Cable and Conduit Support, Length of 599.72mm (23.611 Inches),