Thomas and Betts L-14-50HS-0-D Catamount Cable Tie, 14.655 L x 0.186 in. W, Heat Stabilized Nylon 6.6, Black (500) | Graybar Store
     
Thomas and Betts - Catamount Cable Tie, 14.655 L x 0.186 in. W, Heat Stabilized Nylon 6.6, Black (500) - L-14-50HS-0-D
+ / - Hover over image to Zoom
Other Views

    Catamount Cable Tie, 14.655 L x 0.186 in. W, Heat Stabilized Nylon 6.6, Black (500)

    Manufacturer: Thomas and Betts
    Manufacturer #: L-14-50HS-0-D
    SKU: 25638330
    $0.21
    Checking Pricing
         
    Bundle Diameter (Inches):4.00 in.
    Color:Black
    Duty Rating:Standard
    Length:14.655 in.
    Tensile Strength (Pound):50
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # L-14-50HS-0-D
    • Color Black
    • UNSPSC 39121703
    • Bundle Diameter (Inches) 4.00 in.
    • Length 14.655 in.
    • Materials Nylon/Polyamide 6.6 Heat Stabilized
    • Tensile Strength (Pound) 50
    • Duty Rating Standard
    • SKU Spec Sheet
      L-14-50HS-0-D Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Catamount Cable Tie, 14.655 L x 0.186 in. W, Max. Bundle Dia. 4.00 in., Tensile Strength 50 lb., Heat Stabilized Nylon 6.6, Black (500)
    Cable Tie, Heat Stabilized Black Polyamide (Nylon 6.6) for Temperatures up to 105 Degrees Celsius (221 F) for Indoor Applications, UL/EN/CSA62275 Type 2/21S Rated for AH-2 Plenum and as a Flexible Cable and Conduit Support, Length of 372.24mm (14.655 Inc