Thomas and Betts L-14-40-9-D Catamount Cable Tie, 14.287 L x 0.14 in. W, Nylon 6.6, Natural (500) | Graybar Store
     
Thomas and Betts - Catamount Cable Tie, 14.287 L x 0.14 in. W, Nylon 6.6, Natural (500) - L-14-40-9-D
+ / - Hover over image to Zoom
Other Views

    Catamount Cable Tie, 14.287 L x 0.14 in. W, Nylon 6.6, Natural (500)

    Manufacturer: Thomas and Betts
    Manufacturer #: L-14-40-9-D
    SKU: 98287431
    $0.18
    Checking Pricing
         
    Bundle Diameter (Inches):4.00 in.
    Color:Natural
    Duty Rating:Intermediate
    Length:14.287 in.
    Tensile Strength (Pound):40
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # L-14-40-9-D
    • Color Natural
    • UNSPSC 39121703
    • Bundle Diameter (Inches) 4.00 in.
    • Length 14.287 in.
    • Materials Nylon/Polyamide 6.6
    • Tensile Strength (Pound) 40
    • Duty Rating Intermediate
    • SKU Spec Sheet
      L-14-40-9-D Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Catamount Cable Tie, 14.287 L x 0.14 in. W, Max. Bundle Dia. 4.00 in., Tensile Strength 40 lb., Nylon 6.6, Natural (500)
    Intermediate Cable Tie, Natural Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F) for Indoor Applications, UL/EN/CSA62275 Type 2/21 Rated for AH-2 Plenum, Length of 362.9mm (14.287 Inches), Width of 3.56mm (0.14 Inches), Thickness of