Thomas and Betts L-14-120MH-9-C Catamount Integrated Mounting Hole Cable Tie, 15.171 L x 0.30 in. W, Nylon 6.6, Natural (100) | Graybar Store
     
Thomas and Betts - Catamount Integrated Mounting Hole Cable Tie, 15.171 L x 0.30 in. W, Nylon 6.6, Natural (100) - L-14-120MH-9-C
+ / - Hover over image to Zoom
Other Views

    Catamount Integrated Mounting Hole Cable Tie, 15.171 L x 0.30 in. W, Nylon 6.6, Natural (100)

    Manufacturer: Thomas and Betts
    Manufacturer #: L-14-120MH-9-C
    SKU: 96052818
    $0.35
    Checking Pricing
         
    Bundle Diameter (Inches):4.00 in.
    Color:Natural
    Length:15.171 in.
    Tensile Strength (Pound):120
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # L-14-120MH-9-C
    • Color Natural
    • UNSPSC 39121703
    • Bundle Diameter (Inches) 4.00 in.
    • Length 15.171 in.
    • Materials Nylon/Polyamide 6.6
    • Tensile Strength (Pound) 120
    • SKU Spec Sheet
      L-14-120MH-9-C Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Catamount Integrated Mounting Hole Cable Tie, #10 Screw, 15.171 L x 0.30 in. W, Max. Bundle Dia. 4.00 in., Tensile Strength 120 lb., Nylon 6.6, Natural (100)
    Integrated Mounting Hole Heavy-Duty Cable Tie, Natural Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F) for Indoor Applications, UL/EN/CSA62275 Type 2/21S Rated for AH-2 Plenum and as a Flexible Cable and Conduit Support, Length of