Thomas and Betts L-14-120-0-L Catamount Cable Tie, 14.284 L x 0.30 in. W, Nylon 6.6, UV Black (50) | Graybar Store
     
Thomas and Betts - Catamount Cable Tie, 14.284 L x 0.30 in. W, Nylon 6.6, UV Black (50) - L-14-120-0-L
+ / - Hover over image to Zoom
Other Views

    Catamount Cable Tie, 14.284 L x 0.30 in. W, Nylon 6.6, UV Black (50)

    Manufacturer: Thomas and Betts
    Manufacturer #: L-14-120-0-L
    SKU: 22072247
    $0.44
    Checking Pricing
         
    Bundle Diameter (Inches):4.00 in.
    Color:Black
    Duty Rating:Heavy-Duty
    Length:14.284 in. L
    Tensile Strength (Pound):120
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # L-14-120-0-L
    • Color Black
    • UNSPSC 39121703
    • Bundle Diameter (Inches) 4.00 in.
    • Length 14.284 in. L
    Product Overview:
    Catamount Cable Tie, 14.284 L x 0.30 in. W, Max. Bundle Dia. 4.00 in., Tensile Strength 120 lb., Nylon 6.6, UV Black (50)
    Cable Tie, Black Polyamide (Nylon 6.6) for Temperatures up to 105 Degrees Celsius (220 F), Weather and Ultraviolet Resistant for Indoor and Outdoor Applications, UL/EN/CSA62275 Type 2/21S Rated for AH-2 Plenum and as a Flexible Cable and Conduit Support,