Thomas and Betts L-11-50MH-0-D Catamount Integrated Mounting Hole Cable Tie, 11.625 L x 0.18 in. W, Nylon 6.6, UV Black (500) | Graybar Store
     
Thomas and Betts - Catamount Integrated Mounting Hole Cable Tie, 11.625 L x 0.18 in. W, Nylon 6.6, UV Black (500) - L-11-50MH-0-D
+ / - Hover over image to Zoom
Other Views

    Catamount Integrated Mounting Hole Cable Tie, 11.625 L x 0.18 in. W, Nylon 6.6, UV Black (500)

    Manufacturer: Thomas and Betts
    Manufacturer #: L-11-50MH-0-D
    SKU: 25050616
    $0.53
    Checking Pricing
         
    Bundle Diameter (Inches):3.00 in.
    Color:Black
    Length:11.571 in. L
    Tensile Strength (Pound):50
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # L-11-50MH-0-D
    • Color Black
    • UNSPSC 39121703
    • Bundle Diameter (Inches) 3.00 in.
    • Length 11.571 in. L
    Product Overview:
    Catamount Integrated Mounting Hole Cable Tie, #10 Screw, 11.625 L x 0.18 in. W, Max. Bundle Dia. 3.00 in., Tensile Strength 50 lb., Nylon 6.6, UV Black (500)
    Integrated Mounting Hole Cable Tie, Black Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F), Weather and Ultraviolet for Indoor and Outdoor Applications, Length of 295.30mm (11.625 Inches), Width of 4.6mm (0.18 Inches), Thickness of