Greenlee 30005 Kwik Stepper® Step Bits, Multi-Hole, 3/16 to 13/16 in. | Graybar Store
     
Greenlee - Kwik Stepper® Step Bits, Multi-Hole, 3/16 to 13/16 in. - 30005
+ / - Hover over image to Zoom
Other Views

    Kwik Stepper® Step Bits, Multi-Hole, 3/16 to 13/16 in.

    Manufacturer: Greenlee
    Manufacturer #: 30005
    SKU: 97229797
    $74.88
    Checking Pricing
         
    Chuck Size:3/8 in.
    Hole Size:3/16 to 13/16 in.
    Length:3-7/16 in. L
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 30005
    • Type Step
    • UNSPSC 27112800
    • Brand Kwik Stepper
    • Chuck Size 3/8 in.
    • Country of Origin US - USA
    Product Overview:
    Step Drill Bit, 3/16 Inch Minimum Diameter, 13/16 Inch Maximum Diameter, 3-3/16 Inch Overall Length, Number of Holes 11, kwik Stepper Brand, Number of Flutes Double, Maximum Material Thickness 10 Gauge, Minimum Chuck Size 1/4 Inch