Greenlee 45300 Kwik Cycle® Cable Tie Gun, Heavy Duty, 0.25 in. Cable Ties | Graybar Store
     
Greenlee - Kwik Cycle® Cable Tie Gun, Heavy Duty, 0.25 in. Cable Ties - 45300
+ / - Hover over image to Zoom
Other Views

    Kwik Cycle® Cable Tie Gun, Heavy Duty, 0.25 in. Cable Ties

    Manufacturer: Greenlee
    Manufacturer #: 45300
    SKU: 90004636
    $136.38
    Checking Pricing
         
    Capacity:0.25 in. Cable Ties
    Length:10-3/5 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 45300
    • Type Heavy Duty
    • UNSPSC 27112400
    • Brand Kwik Cycle
    • Capacity 0.25 in. Cable Ties
    • Length 10-3/5 in.
    • SKU Spec Sheet
      45300 Spec Sheet
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    Kwik Cycle® heavy duty cable tie gun has a standard capacity and can be used with cable ties 0.25 inches wide.