L. H. Dottie KWDD82 No. 8 x 2 in. K-Lath Wafer Head Square Drive Metal Piercing Screws (100) | Graybar Store
     
L. H. Dottie - No. 8 x 2 in. K-Lath Wafer Head Square Drive Metal Piercing Screws (100) - KWDD82
+ / - Hover over image to Zoom
Other Views

    No. 8 x 2 in. K-Lath Wafer Head Square Drive Metal Piercing Screws (100)

    Manufacturer: L. H. Dottie
    Manufacturer #: KWDD82
    SKU: 25321449
    $13.86
    Checking Pricing
         
    Screw Size:#8
    Length:2 in.
    Additional Features:Metal Piercing, Invincibox Up to 2 in.
    Packaging:100
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # KWDD82
    • UNSPSC 31161506
    • Additional Features Metal Piercing, Invincibox Up to 2 in.
    • Head Type Wafer Head, Square Drive
    • Length 2 in.
    • Materials Zinc Plated Steel
    • Screw Size #8
    • Packaging 100
    • ECCN EAR99
    Product Overview:
    Zinc plated steel No. 8 x 2 in. wafer head square drive metal piercing K-Lath screw. Bit size No. 2. Package of 100.
    Dottie K-Lath metal-piercing screws will tap up to 20 ga. steel studs. Square drive wafer head provides large bearing surface. Length is determined from the base of the fastener. Used for framing, electrical, plumbing and sheet metal applications.