L. H. Dottie KWBK834 Zinc Plated Steel No. 8 x 3/4 in. K-Lath Wafer Head Phillips Metal Piercing Screw (Bulk Pack of 10,000) | Graybar Store
     
L. H. Dottie - Zinc Plated Steel No. 8 x 3/4 in. K-Lath Wafer Head Phillips Metal Piercing Screw (Bulk Pack of 10,000) - KWBK834
+ / - Hover over image to Zoom
Other Views

    Zinc Plated Steel No. 8 x 3/4 in. K-Lath Wafer Head Phillips Metal Piercing Screw (Bulk Pack of 10,000)

    Manufacturer: L. H. Dottie
    Manufacturer #: KWBK834
    SKU: 25368994
    $0.05
    Checking Pricing
         
    Screw Size:#8
    Additional Features:Metal Piercing, Invincibox Up to 1-5/8 in., Bulk Pack
    Packaging:10000
    Length:3/4 in. L
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # KWBK834
    • UNSPSC 31161506
    • Additional Features Metal Piercing, Invincibox Up to 1-5/8 in., Bulk Pack
    • Head Type Wafer Head
    • Length 3/4 in. L
    • Materials Zinc Plated Steel
    • Screw Size #8
    • Packaging 10000
    • ECCN EAR99
    Product Overview:
    Zinc Plated Steel No. 8 x 3/4 in. K-Lath Wafer Head Phillips Metal Piercing Screw, Bit Size No. 2, Bulk Pack of 10000
    K-Lath screws are metal piercing and will tap up to 20 gauge steel studs. Phillips wafer head provides large bearing surface. Length is determined from the base of the fastener. Used for framing, electrical, plumbing and sheet metal applications.