Carolina Glove KV73257325WL Glove, Kevlar, Work Glove, Large, Gauntlet Cuff | Graybar Store
     
Carolina Glove - Glove, Kevlar, Work Glove, Large, Gauntlet Cuff - KV73257325WL
+ / - Hover over image to Zoom
Other Views

    Glove, Kevlar, Work Glove, Large, Gauntlet Cuff

    Manufacturer: Carolina Glove
    Manufacturer #: KV73257325WL
    SKU: 25676410
    $52.99
    Checking Pricing
         
    Quick Order:Y
    Glove Material Type:Kevlar
    Size:Large
    Style:Gauntlet Cuff
    Glove Type:Work Glove
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Carolina Glove
    • Manufacturer # KV73257325WL
    • Size Large
    • Style Gauntlet Cuff
    • Glove Material Type Kevlar
    • Glove Type Work Glove
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Kevlar Terry Heavyweight Wool Lined Glove
    Kevlar® Terry Heavyweight Glove, 42 oz;Wool Lined;Gauntlet Cuff;Quilted Palm and Back;Heat Resistant;Cut Resistant;ANSI Cut Level A3;Reversible;USA