Bussmann (Eaton) KUX12-WMT Terminal Block, Double-Row, 600V, 60A, Black, 12-Pole, Matte Finish | Graybar Store
     
Bussmann (Eaton) - Terminal Block, Double-Row, 600V, 60A, Black, 12-Pole, Matte Finish - KUX12-WMT
+ / - Hover over image to Zoom
Other Views

    Terminal Block, Double-Row, 600V, 60A, Black, 12-Pole, Matte Finish

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: KUX12-WMT
    SKU: 25789222
    $22.88
    Checking Pricing
         
    Additional Features:Double Row, Barrier, Short
    Amperage Rating:60 Amp
    Color:Black
    Length:8.25 in.
    Voltage Rating:600 V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # KUX12-WMT
    • Color Black
    • UNSPSC 39121624
    • Additional Features Double Row, Barrier, Short
    • Amperage Rating 60 Amp
    • Length 8.25 in.
    • Materials Molded Nuclear Grade Noryl Base, Nickel Plated Brass Washer Head
    • Voltage Rating 600 V
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    60AMP 600V 12PL DBL ROW TERM BLCK