Bussmann (Eaton) KU12 Terminal Block, Double-Row, 600V, 60A, Black, 12-Pole | Graybar Store
     
Bussmann (Eaton) - Terminal Block, Double-Row, 600V, 60A, Black, 12-Pole - KU12
+ / - Hover over image to Zoom
Other Views

    Terminal Block, Double-Row, 600V, 60A, Black, 12-Pole

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: KU12
    SKU: 99464298
    $17.70
    Checking Pricing
         
    Additional Features:Double Row, Barrier, Standard
    Amperage Rating:60 Amp
    Color:Black
    Length:8.75 in.
    Voltage Rating:600 V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # KU12
    • Color Black
    • UNSPSC 39121624
    • Additional Features Double Row, Barrier, Standard
    • Amperage Rating 60 Amp
    • Length 8.75 in.
    • Materials Molded Nuclear Grade Noryl Base, Nickel Plated Brass Terminal
    • Voltage Rating 600 V
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    60AMP 600V 12PL DBL ROW TERM BLCK