Klein Tools KTSB15 Drill Bit, 7/8 to 1-3/8 in. | Graybar Store
     
Klein Tools - Drill Bit, 7/8 to 1-3/8 in. - KTSB15
+ / - Hover over image to Zoom
Other Views

    Drill Bit, 7/8 to 1-3/8 in.

    Manufacturer: Klein Tools
    Manufacturer #: KTSB15
    SKU: 25726151
    $66.63
    Checking Pricing
         
    Additional Features:Fast-starting, non-walking drill tip.
    Size:7/8 to 1-3/8 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # KTSB15
    • Size 7/8 to 1-3/8 in.
    • Application High-visibility silver targets for primary hole sizes.
    • Type Two Flute
    • UNSPSC 20111614
    Product Overview:
    Step Drill Bit #15 Double-Fluted, Two flutes cut faster and keep bit cooler.