Klein Tools KTSB03 Drill Bit, 1/4 to 3/4 in. | Graybar Store
     
Klein Tools - Drill Bit, 1/4 to 3/4 in. - KTSB03
+ / - Hover over image to Zoom
Other Views

    Drill Bit, 1/4 to 3/4 in.

    Manufacturer: Klein Tools
    Manufacturer #: KTSB03
    SKU: 25726148
    $33.21
    Checking Pricing
         
    Additional Features:Fast-starting, non-walking drill tip.
    Size:1/4 to 3/4 in.
    Shank Length (Inches):1/4 in. Hex
    Chuck Size:1/4 in. Hex
    Point Type:Two Flute
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # KTSB03
    • Size 1/4 to 3/4 in.
    • Type Drill Tap
    • UNSPSC 20111614
    • Additional Features Fast-starting, non-walking drill tip.
    • Chuck Size 1/4 in. Hex
    • Finish Natural
    • Materials Steel
    • Point Type Two Flute
    • Shank Length (Inches) 1/4 in. Hex
    • For Use With High-visibility silver targets for primary hole sizes.
    • SKU Spec Sheet
      KTSB03 Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Step Drill Bit #3 Double-Fluted, Two flutes cut faster and keep bit cooler.