Bussmann (Eaton) KTS-S-30 Limitron™ KTS-S Series Class RK1 Fast Acting Fuse, 30A, 600V | Graybar Store
     
Bussmann (Eaton) - Limitron™ KTS-S Series Class RK1 Fast Acting Fuse, 30A, 600V - KTS-S-30
+ / - Hover over image to Zoom
Other Views

    Limitron™ KTS-S Series Class RK1 Fast Acting Fuse, 30A, 600V

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: KTS-S-30
    SKU: 90071841
    $73.92
    Checking Pricing
         
    Amps:30A
    Class:Class RK1
    End Type:Ferrule End x Ferrule End
    Interrupt Rating:200kA VAC RMS Sym.
    Standard:UL Listed; CSA Certified
    Voltage Rating:600V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # KTS-S-30
    • UNSPSC 39121626
    • Amps 30A
    • End Type Ferrule End x Ferrule End
    • Voltage Rating 600V
    • Class Class RK1
    • Interrupt Rating 200kA VAC RMS Sym.
    • Standard UL Listed; CSA Certified
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Limitron™ KTS-S Series Class RK1 Fast Acting Fuse, 30A, 600V
    Limitron, 30A