Bussmann (Eaton) KTS-R-35 Limitron™ KTS-R Series Class RK1 Fast Acting Fuse, Rejection Type, Current-Limiting, 35A, 600V | Graybar Store
     
Bussmann (Eaton) - Limitron™ KTS-R Series Class RK1 Fast Acting Fuse, Rejection Type, Current-Limiting, 35A, 600V - KTS-R-35
+ / - Hover over image to Zoom
Other Views

    Limitron™ KTS-R Series Class RK1 Fast Acting Fuse, Rejection Type, Current-Limiting, 35A, 600V

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: KTS-R-35
    SKU: 88052203
    $130.39
    Checking Pricing
         
    Amps:35A
    Voltage Rating:600V
    Interrupt Rating:200kA VAC RMS Sym.
    Class:Class RK1
    Standard:UL Listed; CSA Certified
    End Type:Ferrule End x Ferrule End
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # KTS-R-35
    • Application Panelboards
    • UNSPSC 39121626
    • Amps 35A
    • End Type Ferrule End x Ferrule End
    • Fuse Type Fast Acting Current-Limiting Rejection-Type Fuse
    • Voltage Rating 600V
    • Class Class RK1
    • Interrupt Rating 200kA VAC RMS Sym.
    • Standard UL Listed; CSA Certified
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Limitron™ KTS-R Series Class RK1 35A 600V fast acting current limiting fuse.
    • Single-Element, Fast-Acting Fuses With Minimal Time-Delay
    • Provides a High Degree of Short-Circuit Current Limitation (Component Protection)
    • Particularly Suited For Circuits and Loads With No Heavy Surge Currents of Motors, Transformers, Solenoids and Welders
    • Commonly Used to Protect Circuit Breakers With Lower Interrupting Ratings
    • If Used in Circuits With Surge Currents (Motors, etc.), Must Be Sized to Prevent Unwanted Opening and Thus Only Provide Short-Circuit Protection
    • Incorporate Class R Rejection Feature; Can Be Inserted in Non-Rejection Type Fuse Holders to Physically and Electrically Replace Fast-Acting Class H, K1, K5, RK5 and Other Fast-Acting Fuses