Bussmann (Eaton) KTN-R-200 Limitron™ KTN-R Series Class RK1 Fast Acting Fuse, Rejection Type, Current-Limiting, 200A, 250VAC/DC | Graybar Store
     
Bussmann (Eaton) - Limitron™ KTN-R Series Class RK1 Fast Acting Fuse, Rejection Type, Current-Limiting, 200A, 250VAC/DC - KTN-R-200
+ / - Hover over image to Zoom
Other Views

    Limitron™ KTN-R Series Class RK1 Fast Acting Fuse, Rejection Type, Current-Limiting, 200A, 250VAC/DC

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: KTN-R-200
    SKU: 88052156
    $364.43
    Checking Pricing
         
    Amps:200A
    Voltage Rating:250VAC/DC
    Interrupt Rating:200kA VAC RMS Sym.; 100kA VDC
    Class:Class RK1
    Standard:UL Listed; CSA Certified
    End Type:Blade End x Blade End
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # KTN-R-200
    • Application Panelboards
    • UNSPSC 39121626
    • Amps 200A
    • End Type Blade End x Blade End
    • Fuse Type Fast Acting Current-Limiting Rejection-Type Fuse
    • Voltage Rating 250VAC/DC
    • Class Class RK1
    • Interrupt Rating 200kA VAC RMS Sym.; 100kA VDC
    • Standard UL Listed; CSA Certified
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Limitron™ KTN-R Series Class RK1 Fast Acting Current-Limiting Rejection-Type Fuse, 200A, 250VAC/DC
    200A 250V Class RK1 Limitron Fast Acting Fuse