Ipex USA KTC10 Connector, ENT to EMT, PVC, 1/2 in., Grey | Graybar Store
     
Ipex USA - Connector, ENT to EMT, PVC, 1/2 in., Grey - KTC10
+ / - Hover over image to Zoom
Other Views

    Connector, ENT to EMT, PVC, 1/2 in., Grey

    Manufacturer: Ipex USA
    Manufacturer #: KTC10
    SKU: 95013746
    $1.71
    Checking Pricing
         
    Additional Features:Durable
    Color:Grey
    Standard:CSA C22.2 No. 227.1; CSA C22.2 No. 85; UL 1653; UL 651
    Alternate Manufacturer Part No.:089012
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ipex USA
    • Manufacturer # KTC10
    • Color Grey
    • UNSPSC 39121311
    • Additional Features Durable
    • Alternate Manufacturer Part No. 089012
    • Materials PVC
    • For Use With Conduit
    • Standard CSA C22.2 No. 227.1; CSA C22.2 No. 85; UL 1653; UL 651
    • SKU Spec Sheet
      KTC10 Spec Sheet
    • ECCN EAR99
    • Country of Origin CA - Canada
    Product Overview:
    Kwikon® Combination Coupling, PVC, ENT to EMT Conduit, 1/2 in.