Klein Tools KT223X4-INS Lineman's Insulating 4-in-1 Box Wrench | Graybar Store
     
Klein Tools - Lineman's Insulating 4-in-1 Box Wrench - KT223X4-INS
+ / - Hover over image to Zoom
Other Views

    Lineman's Insulating 4-in-1 Box Wrench

    Manufacturer: Klein Tools
    Manufacturer #: KT223X4-INS
    SKU: 25418255
    $64.81
    Checking Pricing
         
    Additional Features:'See-through'' Insulating Handle Confirms Metal Ends are Not Connected
    Length:9 in.
    Tool Application:1/2 in., 9/16 in., 5/8 in. and 3/4 in. sizes in one tool; 12 point sockets.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # KT223X4-INS
    • UNSPSC 27111714
    • Additional Features 'See-through'' Insulating Handle Confirms Metal Ends are Not Connected
    • Length 9 in.
    • Tool Application 1/2 in., 9/16 in., 5/8 in. and 3/4 in. sizes in one tool; 12 point sockets.
    • SKU Spec Sheet
      KT223X4-INS Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Lineman's Insulating 4-in-1 Box Wrench, Meets the ASTM 1505-10 standard 1000V rating
    The only double ended 4 in 1 wrench on the market that meets the ASTM standard 1000V rating!