Klein Tools KT155T 5-in-1 Lineman's Wrench | Graybar Store
     
Klein Tools - 5-in-1 Lineman's Wrench - KT155T
+ / - Hover over image to Zoom
Other Views

    5-in-1 Lineman's Wrench

    Manufacturer: Klein Tools
    Manufacturer #: KT155T
    SKU: 25266908
    $156.69
    Checking Pricing
         
    Additional Features:Bolt-through design allows bolts to pass through the socket.
    Opening Size:9/16 and 3/4 in.
    Length:9-3/8 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # KT155T
    • Application Works on most common utility pole hardware, such as lag bolts, in. C in. clamps and suspension bolts
    • Type Lineman's Wrenches
    • UNSPSC 27111714
    • Additional Features Bolt-through design allows bolts to pass through the socket.
    • Length 9-3/8 in.
    • Opening Size 9/16 and 3/4 in.
    • SKU Spec Sheet
      KT155T Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    5-in-1 Lineman's Wrench, Bolt-through design allows bolts to pass through the socket.