Burndy KS22RK KS22RK | Graybar Store
Burndy - KS22RK - KS22RK
+ / - Hover over image to Zoom
Other Views

    KS22RK

    Manufacturer: Burndy
    Manufacturer #: KS22RK
    SKU: 25068483
    $20.57
    Checking Pricing
         
    Wire Size:6 to 2 AWG Stranded
    Tap Conductor Size:14 - 2 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # KS22RK
    • UNSPSC 39121408
    • Materials High Conductivity Copper Alloy Body
    • Tap Conductor Size 14 - 2 AWG
    • Wire Size 6 to 2 AWG Stranded
    • For Use With Copper
    • SKU Spec Sheet
      KS22RK Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    High copper alloy Split Bolt, SERVIT,Torque:275 in-lb