Burndy KS20RK KS20RK | Graybar Store
Burndy - KS20RK - KS20RK
+ / - Hover over image to Zoom
Other Views

    KS20RK

    Manufacturer: Burndy
    Manufacturer #: KS20RK
    SKU: 25075021
    $20.23
    Checking Pricing
         
    Wire Size:10 - 4 AWG
    Tap Conductor Size:14 - 4 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # KS20RK
    • UNSPSC 39121408
    • Materials High Conductivity Copper Alloy Body
    • Tap Conductor Size 14 - 4 AWG
    Product Overview:
    High copper alloy Split Bolt, SERVIT,Torque:165 in-lb