AFL Telecommunications KQ004L561801-BIF-CUT REEL Indoor/Outdoor Plenum Distribution Fiber Optic Cable | Graybar Store
     
AFL Telecommunications - Indoor/Outdoor Plenum Distribution Fiber Optic Cable - KQ004L561801-BIF-CUT REEL
+ / - Hover over image to Zoom
Other Views

    Indoor/Outdoor Plenum Distribution Fiber Optic Cable

    Manufacturer: AFL Telecommunications
    Manufacturer #: KQ004L561801-BIF-CUT REEL
    SKU: 25640467
    $0.46
    Checking Pricing
         
    Quick Order:Y
    Fiber Category:Multimode 50 Laser-Link 300 OM3
    Fiber Count:4
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer AFL Telecommunications
    • Manufacturer # KQ004L561801-BIF-CUT REEL
    • Jacket Color Black
    Product Overview:
    KQ004L561801-BIF-CUT REEL is a multimode, 50 Laser-Link 300 OM3 Indoor/Outdoor Plenum Distribution Cable with 4 bend-insensitive fibers.
    AFL Indoor/Outdoor Plenum Distribution cables are specified for campus network cabling between buildings where interbuilding lengths are short enough that the installer can recognize savings from the lower costs of terminating tight buffered cables. For indoor applications the cable is OFNP listed. For outdoor applications the cable is manufactured with an outer jacket that incorporates a UV stabilizer for protection against exposure to the sun plus an anti-fungus protection for use in underground applications. KQ004L561801-BIF-CUT REEL is a multimode, 50 Laser-Link 300 OM3 Indoor/Outdoor Plenum Distribution Cable with 4 bend-insensitive fibers.

    Features

    • Cables are water blocked and exceed water penetration requirements of ICEA S-104-696 and GR-20-CORE (this helps ensure that any damage to the cable and subsequent water ingress is restricted to a repairable length of several meters and minimizes overall replacement cost)
    • Outer jacket is moisture-resistant, fungus-resistant and UV resistant suitable for outdoor use
    • With an overall OFNP (Plenum) rating, this cable is suitable for installations in most spaces requiring UL flame ratings: Plenum, Riser, General Purpose and outside plant

    Applications

    • ICEA S-104-696
    • Telcordia GR-409-Core Issue II Weatherized Cable
    • EIA/TIA 568
    • RoHS/REACH Compliant