Burndy KPB4CG1 Ground Clamp, Lay-In, Copper Alloy, 10 to 4 AWG, 5/16 in. | Graybar Store
     
Burndy - Ground Clamp, Lay-In, Copper Alloy, 10 to 4 AWG, 5/16 in. - KPB4CG1
+ / - Hover over image to Zoom
Other Views

    Ground Clamp, Lay-In, Copper Alloy, 10 to 4 AWG, 5/16 in.

    Manufacturer: Burndy
    Manufacturer #: KPB4CG1
    SKU: 96052796
    $4.66
    Checking Pricing
         
    Hub Size (Inches):5/16 in.
    Main Conductor Size:10 to 4 AWG
    Standard:UL467, 486 Listed
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # KPB4CG1
    • Application For Direct Burial In Earth Or Concrete
    • Type KPB
    • UNSPSC 39121408
    • Brand SCRULUG
    Product Overview:
    Copper Alloy Clip-on/Lay-in Ground Connector, #10 - #4 CU
    Features: UL467 Listed For Direct Burial In Earth Or Concrete, UL486 Listed, This Exclusive BURNDY Design Accommodates #10 - #4 Copper Where Continuous Conductor Runs Are Preferable, To Be Assembled With TMH322SS Stainless Steel Hardware Kit, Width: 0.61 IN, Length: 0.95 IN, Height: 0.95 IN, Stud/bolt Hole Size: #10