Greenlee KP1022 Manual Crimping Tool, Terminal, Molded Grip, 22 to 10 AWG | Graybar Store
     
Greenlee - Manual Crimping Tool, Terminal, Molded Grip, 22 to 10 AWG - KP1022
+ / - Hover over image to Zoom
Other Views

    Manual Crimping Tool, Terminal, Molded Grip, 22 to 10 AWG

    Manufacturer: Greenlee
    Manufacturer #: KP1022
    SKU: 25180596
    $47.84
    Checking Pricing
         
    Capacity:22 to 10 AWG Insulated And Uninsulated Terminals And Splices
    Length:9-1/2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # KP1022
    • Type Terminal
    • UNSPSC 27111500
    • Capacity 22 to 10 AWG Insulated And Uninsulated Terminals And Splices
    • Length 9-1/2 in.
    • Handle Type Molded Grip
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    Manual Crimping Tool, Terminal, Molded Grip, 22 to 10 AWG
    Two die positions permit crimping both insulated and uninsulated terminals and splices. Forged steel and hardened design provides long life. Smooth pivot action allows tool to easily be used with one hand. Double-cushioned handle grips are easy on the hands. Precision machined and hardened cutter blades make wire cutting easy.