RAB Lighting KNOOK32YW LED 32IN UNDERCAB 17W 3000K WHT | Graybar Store
     
RAB Lighting - LED 32IN UNDERCAB 17W 3000K WHT - KNOOK32YW
+ / - Hover over image to Zoom
Other Views

    LED 32IN UNDERCAB 17W 3000K WHT

    Manufacturer: RAB Lighting
    Manufacturer #: KNOOK32YW
    SKU: 25868274
    $119.89
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:N
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer RAB Lighting
    • Manufacturer # KNOOK32YW
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    LED 32IN UNDERCAB 17W 3000K WHT