RAB Lighting KNOOK16YW LED 16IN UNDERCAB 10W 3000K WHT | Graybar Store
     
RAB Lighting - LED 16IN UNDERCAB 10W 3000K WHT - KNOOK16YW
+ / - Hover over image to Zoom
Other Views

    LED 16IN UNDERCAB 10W 3000K WHT

    Manufacturer: RAB Lighting
    Manufacturer #: KNOOK16YW
    SKU: 25868272
    $98.10
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:N
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer RAB Lighting
    • Manufacturer # KNOOK16YW
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    LED 16IN UNDERCAB 10W 3000K WHT