Thomas and Betts STG2G Ocal-Blue® Grounding Hub, PVC Coated Zinc, Insulated 105°C, 3/4 in. | Graybar Store
     
Thomas and Betts - Ocal-Blue® Grounding Hub, PVC Coated Zinc, Insulated 105°C, 3/4 in. - STG2G
+ / - Hover over image to Zoom
Other Views

    Ocal-Blue® Grounding Hub, PVC Coated Zinc, Insulated 105°C, 3/4 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: STG2G
    SKU: 25124818
    $68.88
    Checking Pricing
         
    Nom. Length (Inches):1-19/32 in.
    Diameter (Inches):1.44 in.
    Size:3/4 in.
    Standard:UL and CSA Listed
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # STG2G
    • Size 3/4 in.
    • Type Double_Coat and Stainless Steel Hub
    • UNSPSC 39131700
    • Brand Ocal-Blue®
    • Connection Type Grounded hub Connector
    • Diameter (Inches) 1.44 in.
    • Finish PVC Coated Zinc
    • Materials Zinc
    • Nom. Length (Inches) 1-19/32 in.
    • Throat Type Insulated
    • For Use With PVC-Coated Conduit Bodies and Fittings
    • Standard UL and CSA Listed
    • SKU Spec Sheet
      STG2G Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Ocal-Blue® insulated grounding hub bonds 3/4 inch conduit to a box or an enclosure. Connector is PVC coated zinc with a thermoplastic insulated throat and a nitrile rubber sealing ring. Connector is insulated to 105°C.
    Ocal-Blue® Grounding Hub
    • Zinc with a 40 mil PVC Coating
    • Thermoplastic Throat Insulated to 105°C
    • Nitrile Rubber Sealing Ring
    • Captive Sealing Ring Provides a Complete 360°C Seal
    • Hexagonal/Splined Body and Locknut Enable Fast and Easy Installation
    • UL94V0 Flammability Rated
    • Sharper and Deeper Teeth Provide a More Penetrating Bite for Improved Bonding to the Enclosure
    • Pressure-Sealing Sleeves Protect Your Connections