Bussmann (Eaton) KLU-700 Limitron™ KLU Series Class L Time Delay Fuse, Current-Limiting, 700A, 600V | Graybar Store
     
Bussmann (Eaton) - Limitron™ KLU Series Class L Time Delay Fuse, Current-Limiting, 700A, 600V - KLU-700
+ / - Hover over image to Zoom
Other Views

    Limitron™ KLU Series Class L Time Delay Fuse, Current-Limiting, 700A, 600V

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: KLU-700
    SKU: 88052059
    $1,093.33
    Checking Pricing
         
    Amps:700A
    Voltage Rating:600V
    Quick Order:Y
    Interrupt Rating:200kA
    Standard:UL Listed, CSA Certified, CE, RoHS Compliant
    Class:Class L
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # KLU-700
    • UNSPSC 39121626
    • Amps 700A
    • Fuse Type Advanced Protection Time-Delay Current-Limiting Fuse
    • Voltage Rating 600V
    • Class Class L
    • Interrupt Rating 200kA
    • Standard UL Listed, CSA Certified, CE, RoHS Compliant
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Limitron™ KLU Class L Time-Delay Current-Limiting Fuse, 700A, 600V, 200kA IR, UL Listed, CSA Certified, CE, RoHS Compliant
    • Provides 10X Better Current Limitation to Help Prevent Equipment Damage Caused by Short-Circuit Events
    • 200kA Interrupting Rating Complies With NEC Section 110.9 For Today's Large Capacity Systems
    • Copper Links Result in a Minimum 5-Second Time-Delay at 500% Ampere Rating
    • Ideal For Critical Industrial or Commercial Applications That Have Specific Current Limitation Requirements