Bussmann (Eaton) KLU-4000 Limitron™ KLU Series Class L Time Delay Fuse, Current-Limiting, 4000A, 600V | Graybar Store
     
Bussmann (Eaton) - Limitron™ KLU Series Class L Time Delay Fuse, Current-Limiting, 4000A, 600V - KLU-4000
+ / - Hover over image to Zoom
Other Views

    Limitron™ KLU Series Class L Time Delay Fuse, Current-Limiting, 4000A, 600V

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: KLU-4000
    SKU: 89088011
    $3,123.19
    Checking Pricing
         
    Amps:4000A
    Voltage Rating:600 V AC
    Interrupt Rating:200000 Amp (RMS Sym.)
    Standard:UL 248-10, CSA C22.2, CE
    Response Time:5 S at 500%
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # KLU-4000
    • UNSPSC 39121626
    • Amps 4000A
    • Fuse Type Advanced Protection Time-Delay Current-Limiting Fuse
    • Voltage Rating 600 V AC
    • Response Time 5 S at 500%
    • Interrupt Rating 200000 Amp (RMS Sym.)
    • Standard UL 248-10, CSA C22.2, CE
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Limitron™ KLU Series Class L Time Delay Current-Limiting Fuse, 4000A, 600V
    • Provides 10X Better Current Limitation to Help Prevent Equipment Damage Caused by Short-Circuit Events
    • 200kA Interrupting Rating Complies With NEC Section 110.9 For Today's Large Capacity Systems
    • Copper Links Result in a Minimum 5-Second Time-Delay at 500% Ampere Rating
    • Ideal For Critical Industrial or Commercial Applications That Have Specific Current Limitation Requirements