Panduit KLM6-250Y Mechanical Lug, Copper, 6 AWG to 250 kcmil Conductors | Graybar Store
     
Panduit - Mechanical Lug, Copper, 6 AWG to 250 kcmil Conductors - KLM6-250Y
+ / - Hover over image to Zoom
Other Views

    Mechanical Lug, Copper, 6 AWG to 250 kcmil Conductors

    Manufacturer: Panduit
    Manufacturer #: KLM6-250Y
    SKU: 25069192
    $68.25
    Checking Pricing
         
    Quick Order:Y
    Wire Size:#6 AWG - 250 kcmil
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # KLM6-250Y
    • UNSPSC 39121408
    • Materials Tin-Plated Aluminum
    • Wire Size #6 AWG - 250 kcmil
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Transformer lug kit, aluminum, #6 AWG - 250 kcmil conductors.