Bussmann (Eaton) KLM-12 KLM Series Fast Acting Supplemental Fuse, Melamine Tube, 12A, 600VAC/DC, 13/32 x 1-1/2 in., Color Code Black | Graybar Store
     
Bussmann (Eaton) - KLM Series Fast Acting Supplemental Fuse, Melamine Tube, 12A, 600VAC/DC, 13/32 x 1-1/2 in., Color Code Black - KLM-12
+ / - Hover over image to Zoom
Other Views

    KLM Series Fast Acting Supplemental Fuse, Melamine Tube, 12A, 600VAC/DC, 13/32 x 1-1/2 in., Color Code Black

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: KLM-12
    SKU: 25466939
    $38.74
    Checking Pricing
         
    Amps:12A
    Voltage Rating:600VAC/DC
    Interrupt Rating:100kA at 600VAC; 50kA at 600VDC
    Standard:UL Listed; CSA Certified
    Material:Melamine Tube; Nickel-Plated Endcaps
    End Type:Ferrule End x Ferrule End
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # KLM-12
    • Application DC Control Circuits Requiring Fast-Acting Fuses; PV Systems Up to 600VDC
    • UNSPSC 39121609
    • Amps 12A
    • End Type Ferrule End x Ferrule End
    • Fuse Dimension 1-1/2 L x 13/32 in. Dia.
    • Fuse Type Fast Acting Melamine Tube Supplemental Fuse
    • Material Melamine Tube; Nickel-Plated Endcaps
    • Voltage Rating 600VAC/DC
    • Interrupt Rating 100kA at 600VAC; 50kA at 600VDC
    • Standard UL Listed; CSA Certified
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    KLM Series Fast Acting Melamine Tube Supplemental Fuse, 12A, 600VAC/DC, Dimensions 13/32 x 1-1/2 in., Color Code Black
    Limitron FAST ACTING FUSE