Klein Tools KL5295-7L Positioning Strap, 7 ft | Graybar Store
     
Klein Tools - Positioning Strap, 7 ft - KL5295-7L
+ / - Hover over image to Zoom
Other Views

    Positioning Strap, 7 ft

    Manufacturer: Klein Tools
    Manufacturer #: KL5295-7L
    SKU: 99576151
    $179.60
    Checking Pricing
         
    Quick Order:Y
    Product Includes:5 inches Hook
    Size:7 ft
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # KL5295-7L
    • Size 7 ft
    • Type Positioning Strap
    • UNSPSC 46182314
    Product Overview:
    Positioning Strap 7 ft with 5'' Hook
    Adjustable straps are 1-3/4'' (44 mm) wide;Made of 6-ply Klein-Kord® for maximum wear and chemical resistance;Drop-forged, single tongue adjustment buckle has a corrosion-resistant finish;Two drop-forged steel Klein-Lok® locking snap-hooks with 11/16'' (17 mm) throat opening;Red wear indicator located in the center