Thomas and Betts B 995 10 Kindorf® Steel 1-1/2 in. Punched Channel, Galv-Krom Finish,1-1/2 in., 10 ft. | Graybar Store
     
Thomas and Betts - Kindorf® Steel 1-1/2 in. Punched Channel, Galv-Krom Finish,1-1/2 in., 10 ft. - B 995 10
+ / - Hover over image to Zoom
Other Views

    Kindorf® Steel 1-1/2 in. Punched Channel, Galv-Krom Finish,1-1/2 in., 10 ft.

    Manufacturer: Thomas and Betts
    Manufacturer #: B 995 10
    SKU: 88255545
    $46.45
    Checking Pricing
         
    Channel Gauge:12
    Channel Dimensions (Inches):1-1/2 in. W x 1-1/2 in. H
    Length:10 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # B 995 10
    • UNSPSC 30101804
    • Channel Dimensions (Inches) 1-1/2 in. W x 1-1/2 in. H
    • Channel Gauge 12
    • Channel Material Steel
    • Length 10 ft.
    • Channel Openings 9/16 Dia in.; Slotted Holes
    • SKU Spec Sheet
      B 995 10 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Kindorf® 12 ga. steel 1-1/2 in. punched channel with galv-krom finish, 1-1/2 in. D, 10 ft. L
    Kindorf® is designed so that the maximum number of support and framing applications can be constructed with a minimum amount of labor and materials.