Panduit KIMS-H366-M2 Low-Profile Cable Tie Mount, Push Rivet Applied, Hole Size 0.144 in., Nylon 6.6 (1000) | Graybar Store
     
Panduit - Low-Profile Cable Tie Mount, Push Rivet Applied, Hole Size 0.144 in., Nylon 6.6 (1000) - KIMS-H366-M2
+ / - Hover over image to Zoom
Other Views

    Low-Profile Cable Tie Mount, Push Rivet Applied, Hole Size 0.144 in., Nylon 6.6 (1000)

    Manufacturer: Panduit
    Manufacturer #: KIMS-H366-M2
    SKU: 88198047
    $303.15
    Checking Pricing
         
    Color:Red
    Mounting Type:Integral Push Rivet
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # KIMS-H366-M2
    • Color Red
    • UNSPSC 39121717
    • Materials Nylon 6.6
    • Mounting Type Integral Push Rivet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Low-Profile Cable Tie Mount, Push Rivet Applied, Hole Size 0.144 in., Nylon 6.6 (1000)
    The push rivet applied low profile cable tie mount in red with 0.144" (3.7 mm) hole keeps bundle close to mounting surface and installs with an integral rivet for a strong, secure installation. It is for indoor use only made of Nylon 6.6 and comes in pack