Ortronics (Legrand) OR-KT2J6A TechChoice® Keystone Cat 6a Jack, Fog White | Graybar Store
     
Ortronics (Legrand) - TechChoice® Keystone Cat 6a Jack, Fog White - OR-KT2J6A
+ / - Hover over image to Zoom
Other Views

    TechChoice® Keystone Cat 6a Jack, Fog White

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-KT2J6A
    SKU: 25782594
    $10.26
    Checking Pricing
         
    Style:Keystone
    Color:Fog White
    Packaging:1 Each
    No. of Ports:1
    Plating Material:Nickel-Plated
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-KT2J6A
    • Color Fog White
    • Style Keystone
    • Category Cat 6A
    • Termination Style IDC
    • No. of Ports 1
    • Plating Material Nickel-Plated
    • Wiring Configuration T568A/T568B
    • Packaging 1 Each
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Ortronics® Keystone Jack, Fog White, Cat 6a, Packaging: 1 Each, Termination Style: IDC, Wiring Configuration: T568A; T568B