Pass and Seymour (Legrand) WP3475-WH Keystone Cat 5e, White | Graybar Store
     
Pass and Seymour (Legrand) - Keystone Cat 5e, White - WP3475-WH
+ / - Hover over image to Zoom
Other Views

    Keystone Cat 5e, White

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: WP3475-WH
    SKU: 25405201
    $4.57
    Checking Pricing
         
    Style:Keystone
    Module:8-Conductor
    Color:White
    No. of Conductors:8
    Packaging:100 per Pack
    Plating Material:Plastic
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # WP3475-WH
    • Color White
    • No. of Conductors 8
    • Style Keystone
    • Module 8-Conductor
    • Plating Material Plastic
    • Packaging 100 per Pack
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    Keystone, White, Cat 5e, Packaging: 100 per Pack