Hoffman (nVent) UUHPL Ultrx™ Lock Kit, Stainless Steel, Padlock | Graybar Store
     
Hoffman (nVent) - Ultrx™ Lock Kit, Stainless Steel, Padlock - UUHPL
+ / - Hover over image to Zoom
Other Views

    Ultrx™ Lock Kit, Stainless Steel, Padlock

    Manufacturer: Hoffman (nVent)
    Manufacturer #: UUHPL
    SKU: 96011489
    $81.92
    Checking Pricing
         
    Length:1.14 in.
    Width:0.96 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # UUHPL
    • Type Lock Kit
    • UNSPSC 39121321
    • Length 1.14 in.
    • Materials Stainless Steel
    • Width 0.96 in.
    • For Use With NEMA 3/4/4X/12 Enclosures
    • SKU Spec Sheet
      UUHPL Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Hoffman® Keylock Kit, Stainless Steel, Size: 1.14 L x 0.96 W (Pad lock size), NEMA Ratings: 3; 4; 12; 4X