Belden AX102261 KeyConnect® Blank Insert, Almond | Graybar Store
Belden - KeyConnect® Blank Insert, Almond - AX102261
+ / - Hover over image to Zoom
Other Views

    KeyConnect® Blank Insert, Almond

    Manufacturer: Belden
    Manufacturer #: AX102261
    SKU: 25160801
    $21.00
    Checking Pricing
         
    Style:KeyConnect
    Color:Almond
    Packaging:50 per Pack
    Insert Material:Plastic
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # AX102261
    • Color Almond
    • Style KeyConnect
    • UNSPSC 39121700
    • Insert Material Plastic
    • Packaging 50 per Pack
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    KeyConnect Blank Insert, Almond, Packaging: 50 per Pack