Hubbell Wiring Device - Kellems 02202005 Kellems® Tin-Coated Bronze Support Grip with Double Eye, Split Mesh, Lace Closing | Graybar Store
     
Hubbell Wiring Device - Kellems - Kellems® Tin-Coated Bronze Support Grip with Double Eye, Split Mesh, Lace Closing - 02202005
+ / - Hover over image to Zoom
Other Views

    Kellems® Tin-Coated Bronze Support Grip with Double Eye, Split Mesh, Lace Closing

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: 02202005
    SKU: 88146974
    $54.74
    Checking Pricing
         
    Mesh Length (Inches):14 in.
    Cable Diameter (Inches):1 to 1.24 in.
    Break Load:1610 lb.
    Bale Eye Length (Inches):5 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # 02202005
    • UNSPSC 39121719
    • Break Load 1610 lb.
    • Cable Diameter (Inches) 1 to 1.24 in.
    • Materials Tinned Bronze
    • Mesh Length (Inches) 14 in.
    • Bale Eye Length (Inches) 5 in.
    • SKU Spec Sheet
      02202005 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Support grip for 1.000 to 1.240 inch cable diameter. Support grip has 14 inch mesh and 5 inch bale. Support grip is tin-coated bronze, has double eye, split mesh and is lace closing.